Overview
Mfr description
HLW207-22A CYLINDRICAL BEARING UNIT-1-3/
Specifications
- Bearing NumberSA207-22
- Locking DeviceEccentric Collar
- Duty TypeNormal Duty
- Housing TypeCast Iron Housing
- Seal TypeLip Seal
- Bearing MaterialCast Iron
- SeriesHLW 200 PTI Series
- Weight1.10 lbs
- Shaft Diameter1-3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data