Overview
Mfr description
HLW207-23A CYLINDRICAL BEARING UNT-1-7/1
Specifications
- Bearing NumberSA207-23
- Locking DeviceEccentric Collar
- Duty TypeNormal Duty
- Housing TypeCast Iron Housing
- Seal TypeLip Seal
- Bearing MaterialCast Iron
- SeriesHLW 200 PTI Series
- Weight1.10 lbs
- Shaft Diameter1-7/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data