Motion
HLW209-26A
HLW209-26A
MI ITEM #11536478
MFR #HLW209-26A
List Price$126.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HLW209-26A
MI ITEM #11536478
MFR #HLW209-26A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.73/each for your price

Overview

Mfr description
HLW209-26A CYLINDRICAL BEARING UNIT-1-5/

Specifications

  • Bearing Number
    SA209-26
  • Overall Width
    0.6100 in
  • Locking Device
    Eccentric Collar
  • Duty Type
    Normal Duty
  • Housing Type
    Cast Iron Housing
  • Seal Type
    Lip Seal
  • Bearing Material
    Cast Iron
  • Series
    HLW 200 PTI Series
  • Weight
    1.70 lbs
  • Overall Length
    1.9600 in
  • Shaft Diameter
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought