Overview
Mfr description
HLW209-28A CYLINDRICAL BEARING UNIT-1-3/
Specifications
- Bearing NumberSA209-28
- Locking DeviceEccentric Collar
- Duty TypeNormal Duty
- Housing TypeCast Iron Housing
- Seal TypeLip Seal
- Bearing MaterialCast Iron
- SeriesHLW 200 PTI Series
- Weight1.70 lbs
- Shaft Diameter1-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data