Overview
Mfr description
HLW210-32A CYLINDRICAL BEARING UNIT-2B4-
Specifications
- Bearing NumberSA210-32
- Locking DeviceEccentric Collar
- Duty TypeNormal Duty
- Housing TypeCast Iron Housing
- Seal TypeLip Seal
- Bearing MaterialCast Iron
- SeriesHLW 200 PTI Series
- Weight2.10 lbs
- Shaft Diameter2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data