Overview
Mfr description
HLW211-35A CYLINDRICAL BEARING UNT-2-3/1
Specifications
- Bearing NumberSA211-35
- Locking DeviceEccentric Collar
- Duty TypeNormal Duty
- Housing TypeCast Iron Housing
- Seal TypeLip Seal
- Bearing MaterialCast Iron
- SeriesHLW 200 PTI Series
- Weight2.10 lbs
- Shaft Diameter2-3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data