Motion
HLW212-36A
HLW212-36A
MI ITEM #11536504
MFR #HLW212-36A
List Price$242.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HLW212-36A
MI ITEM #11536504
MFR #HLW212-36A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.93/each for your price

Overview

Mfr description
HLW212-36A CYLINDRICAL BEARING UNIT-2-1/

Specifications

  • Bearing Number
    SA212-36
  • Outside Diameter
  • Overall Width
    0.7500 in
  • Locking Device
    Eccentric Collar
  • Duty Type
    Normal Duty
  • Housing Type
    Cast Iron Housing
  • Seal Type
    Lip Seal
  • Bearing Material
    Cast Iron
  • Series
    HLW 200 PTI Series
  • Weight
    2.10 lbs
  • Overall Length
    2.4100 in
  • Shaft Diameter
    2-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text