Motion
K005-16
Ball Insert Bearing - 1.0000 in Bore Diam., 47.0000 in OD, Set Screw Locking
MI ITEM #11536512
MFR #K005-16
Price$78.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.0000 in Bore Diam., 47.0000 in OD, Set Screw Locking
MI ITEM #11536512
MFR #K005-16

Mfr description
K005-16 SET SCREW INSERT(47MM OD)-1"B4-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.55/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    47.0000 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067519558

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)