Overview
Mfr description
OBFR205-16S 2-BLT PRESS STL FLG BRG-1"B4
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- UPC_NO80067535044
- Type Of BearingBall
- Mounting Type3-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data