Overview
Mfr description
PHUSE205-16S HUSE205 TAKE UP UNIT 1"B4-
Specifications
- Type Of BearingBall Bearing
- Bore Diameter1 in
- Housing MaterialCast Iron
- Country of OriginUS
- Manufacturer Catalog
- UPC_NO80067530478
- Weight2.1 lbs
- Bearing TypeNormal Duty
- Locking TypeSet Screw
- Instruction Manual
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data