Motion
RAK214-44A
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/4 in Bore
MI ITEM #11536741
MFR #RAK214-44A
Price$314.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/4 in Bore
MI ITEM #11536741
MFR #RAK214-44A

Mfr description
RAK214-44A PILLOW BLOCK BEARING 2-3/4B4-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.74/each

Specifications

Dimensions

  • Bore Diameter
    2-3/4 in

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067519178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)