Specifications
Dimensions
- Bore Diameter15/16 in
Details
- Bore TypeStraight
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO80067510927
Overview
Mfr description
RVFW205-15 4-BOLT PILOTED FLG BRG-15/16B