Motion
SA206-18
Ball Insert Bearing - 1.1250 in Bore Diam., 2.4410 in OD, Eccentric Collar Locking
MI ITEM #11536871
MFR #SA206-18
Price$40.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.1250 in Bore Diam., 2.4410 in OD, Eccentric Collar Locking
MI ITEM #11536871
MFR #SA206-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    2.4410 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067511438

Overview

Mfr description
SA206-18 ECC LCK COLL BRG-1-1/8B4- MOUNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought