Overview
Mfr description
TB201-8U TAP BASE PIL BLK BRG-1/2B4- MOU
Specifications
- Mounting TypeTapped Base
- Bore Diameter1/2 in
- UPC_NO80067514646
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data