Overview
Mfr description
TB202-10U TAP BASE PIL BLK BRG-5/8B4- MO
Specifications
- Mounting TypeTapped Base
- Bore Diameter5/8 in
- UPC_NO80067514652
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data