Overview
Mfr description
TB203-11U TAP BASE PIL BLK BRG-11/16B4-
Specifications
- Mounting TypeTapped Base
- Bore Diameter11/16 in
- UPC_NO80067514663
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data