Overview
Mfr description
TB210-32U TAP BASE PIL BLK BRG-2B4- MOUN
Specifications
- Mounting TypeTapped Base
- Bore Diameter2 in
- UPC_NO80067514760
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data