Overview
Mfr description
TUWS300X12-ASSY WSTU FR FOR 204, 205B4-
Specifications
- Frame TypeCenter Pull
- Travel
- Overall Length
- Manufacturer Catalog Number2101027240
- Product TypeCenter Pull & Side Mount Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data