Overview
Mfr description
TUWS400X6-ASSY WSTU FR FOR 208 - 210B4-
Specifications
- Frame TypeCenter Pull
- Travel
- Overall Length
- Manufacturer Catalog Number2101027253
- Product TypeCenter Pull & Side Mount Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data