Motion
UCFC210-30 4-BOLT FLANGE BEARING-1-7/8B4

PT INTERNATIONAL CORP
UCFC210-30 4-BOLT FLANGE BEARING-1-7/8B4

Flange Mount Ball Bearing Unit - 1-3/4 in Bore
Mi Item #11537208
MFR #UCFC210-30 4-BOLT FLANGE BEARING-1-7/8B4
Price$109.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
UCFC210-30 4-BOLT FLANGE BEARING-1-7/8B4

Flange Mount Ball Bearing Unit - 1-3/4 in Bore
Mi Item #11537208
MFR #UCFC210-30 4-BOLT FLANGE BEARING-1-7/8B4

Mfr description
UCFC210-30 4-BOLT FLANGE BEARING-1-7/8B4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.32/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067515700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)