Motion
UCFC212-38 4-BOLT FLANGE BEARING-2-3/8B4

PT INTERNATIONAL CORP
UCFC212-38 4-BOLT FLANGE BEARING-2-3/8B4

Flange Mount Ball Bearing Unit - 2-1/4 in Bore
MI ITEM #11537212
MFR #UCFC212-38 4-BOLT FLANGE BEARING-2-3/8B4
Price$181.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
UCFC212-38 4-BOLT FLANGE BEARING-2-3/8B4

Flange Mount Ball Bearing Unit - 2-1/4 in Bore
MI ITEM #11537212
MFR #UCFC212-38 4-BOLT FLANGE BEARING-2-3/8B4

Mfr description
UCFC212-38 4-BOLT FLANGE BEARING-2-3/8B4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.66/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067515717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)