Overview
Mfr description
UCP203-11 PILLOW BLOCK BEARING-11/16B4-
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter11/16 in
- UPC_NO80067515976
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data