Overview
Mfr description
UCP306-19 PILLOW BLOCK BRG HV DTY 1-3/16
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-3/16 in
- UPC_NO80067516096
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data