Overview
Mfr description
UCP310-30 PILLOW BLOCK BRG HVY DTY-1-7/8
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-7/8 in
- UPC_NO80067516121
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data