Overview
Mfr description
UCP314-44 PILLOW BLOCK BRG HVY DTY-2-3/4
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter2-3/4 in
- UPC_NO80067516147
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data