Overview
Mfr description
UCP316-51 PILLOW BLOCK BRG HV DTY-3-3/16
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter3-3/16 in
- UPC_NO80067516155
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data