Overview
Mfr description
UCPA205-15 TAPPED BSE PIL BLK BRG-15/16B
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter15/16 in
- UPC_NO80067516192
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data