Overview
Mfr description
UCPX07-20 MED DUTY PIL BLK BRG 1-1/4B4-
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-1/4 in
- UPC_NO80067522261
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data