Overview
Mfr description
UCPX18-56 MED DUTY PIL BLK BRG 3-1/2B4-
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter3-1/2 in
- UPC_NO80067522248
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data