Overview
Mfr description
UCPXL05-16 MED DUTY PIL BLK BRG-1B4- MOU
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1 in
- UPC_NO80067518460
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data