Motion
UCPXL08-24
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore
MI ITEM #11537297
MFR #UCPXL08-24
List Price$115.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore
MI ITEM #11537297
MFR #UCPXL08-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.52/each for your price

Overview

Mfr description
UCPXL08-24 MED DUTY PIL BLK BRG-1-1/2B4-

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-1/2 in
  • UPC_NO
    80067518469
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text