Motion
UK319
85 mm Bore Diam., 111 mm Width, Adapter Mount Locking
Mi Item #11537341
MFR #UK319
Price$1,479.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85 mm Bore Diam., 111 mm Width, Adapter Mount Locking
Mi Item #11537341
MFR #UK319

Mfr description
UK319 TAPER BORE INSERTB4- MOUNTED BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,479.32/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Overall Width
    111 mm

Details

  • Locking Device
    Adapter Mount
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)