Overview
Mfr description
UKFT211-31 2-BOLT FLG ADAPT MOUNT-1-15/1
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Locking DeviceAdapter Sleeve
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bore TypeStraight
- SeriesUKFT
- Manufacturer Upc Number80067519058
- UPC_NO80067519058
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data