Motion
WS205-14U
Wide Slot Take-Up Ball Bearing Unit - Side Mount, Ball Bearing, 7/8 in Bore, Cast Iron, Set Screw
MI ITEM #11537537
MFR #WS205-14U
Your Price$43.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Slot Take-Up Ball Bearing Unit - Side Mount, Ball Bearing, 7/8 in Bore, Cast Iron, Set Screw
MI ITEM #11537537
MFR #WS205-14U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.31/each(List $54.14)

Overview

Mfr description
WS205-14U W/S TAKE-UP BRG-7/8B4- MOUNTED

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
    7/8 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Country of Origin
    US
  • Manufacturer Catalog
  • UPC_NO
    80067516897
  • Weight
    1 lbs
  • Housing Type
    Wide Slot Take-up
  • Bearing Type
    Ball
  • Locking Type
    Set Screw
  • Style
    Wide Slot
  • Instruction Manual
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought