Motion
WS207-22U
Wide Slot Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 1-3/8 in Bore, Cast Iron
MI ITEM #11537547
MFR #WS207-22U
List Price$82.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Slot Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 1-3/8 in Bore, Cast Iron
MI ITEM #11537547
MFR #WS207-22U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.52/each for your price

Overview

Mfr description
WS207-22U W/S TAKE-UP BRG-1-3/8B4- MOUNT

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
    1-3/8 in
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Manufacturer Catalog Number
    WS207-22U
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    80067516932
  • Weight
    2.0 lbs
  • Housing Type
    Wide Slot Take-up
  • Bearing Type
    Normal Duty
  • Locking Type
    Eccentric Collar
  • Style
    Wide Slot
  • Instruction Manual
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought