Motion
WS212-38A
Wide Slot Take-Up Ball Bearing Unit - Side Mount, 2-3/8 in Bore, Cast Iron Housing
MI ITEM #11537563
MFR #WS212-38A
Your Price$217.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Slot Take-Up Ball Bearing Unit - Side Mount, 2-3/8 in Bore, Cast Iron Housing
MI ITEM #11537563
MFR #WS212-38A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$217.05/each(List $271.31)

Overview

Mfr description
WS212-38A W/S TAKE-UP BRG-2-3/8"B4- MOUN

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Ball Bearing
  • Housing Type
    Wide Slot Take-up
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    5.7 lbs
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought