Motion
WSFL207-22 SWIVEL FLANGE BEARING-1-3/8B4

PT INTERNATIONAL CORP
WSFL207-22 SWIVEL FLANGE BEARING-1-3/8B4

Flange Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Rhombus
Mi Item #11537581
MFR #WSFL207-22 SWIVEL FLANGE BEARING-1-3/8B4
Price$83.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
WSFL207-22 SWIVEL FLANGE BEARING-1-3/8B4

Flange Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Rhombus
Mi Item #11537581
MFR #WSFL207-22 SWIVEL FLANGE BEARING-1-3/8B4

Mfr description
WSFL207-22 SWIVEL FLANGE BEARING-1-3/8B4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.86/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in

Details

  • Mounting Type
    2-Bolt Rhombus
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067517067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)