Specifications
Dimensions
- Bore Diameter50 mm
Details
- Bore TypeStraight
- Manufacturer Catalog Number2101007919
- Mounting Type3-Bolt Round
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO80067518441
Overview
Mfr description
BF210-4B-50SMM 4-BOLT PRESS STL FLGBRG-5