Motion
CLF210-50MM
Flange Mount Ball Bearing - 50 mm Bore, 4-Bolt Flange
MI ITEM #11537679
MFR #CLF210-50MM
Price$172.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Ball Bearing - 50 mm Bore, 4-Bolt Flange
MI ITEM #11537679
MFR #CLF210-50MM

Mfr description
CLF210-50MM CONCENTRIC LCK 4-BOLT FLG 50
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.69/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067525929

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)