Motion
CLFB206-30MM
Flange Mount Ball Bearing - 30 mm Bore, 3-Bolt Bracket
MI ITEM #11537683
MFR #CLFB206-30MM
Price$140.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Ball Bearing - 30 mm Bore, 3-Bolt Bracket
MI ITEM #11537683
MFR #CLFB206-30MM

Mfr description
CLFB206-30MM CONCENTRIC LCK 3-BOLT FLG 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.59/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067526005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)