Overview
Mfr description
CLFC206-30MM CONC LCK PLTD 4-BOLT FLG 30
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- UPC_NO80067526027
- Type Of BearingBall
- Mounting Type4-Bolt Piloted Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data