Motion
CLFT208-40MM
Flange Mount Ball Bearing - 40 mm Bore, 2-Bolt Flange
Mi Item #11537704
MFR #CLFT208-40MM
Price$136.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Ball Bearing - 40 mm Bore, 2-Bolt Flange
Mi Item #11537704
MFR #CLFT208-40MM

Mfr description
CLFT208-40MM CONCENTRIC LCK 2-BOLT FLG 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.25/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067525983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)