Motion
CLFT211-55MM
Flange Mount Ball Bearing - 55 mm Bore, 2-Bolt Flange
MI ITEM #11537705
MFR #CLFT211-55MM
Price$251.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Ball Bearing - 55 mm Bore, 2-Bolt Flange
MI ITEM #11537705
MFR #CLFT211-55MM

Mfr description
CLFT211-55MM CONCENTRIC LCK 2-BOLT FLG 5
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.49/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm

Details

  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067525992

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)