Motion
CLT205-25MM
Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Concentric Collar Collar
Mi Item #11537727
MFR #CLT205-25MM
Price$105.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Concentric Collar Collar
Mi Item #11537727
MFR #CLT205-25MM

Mfr description
CLT205-25MM CONCENTRIC LOCK TAKE UP 25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.62/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    CLT205-25MM
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)