Motion
CLT209-45MM
Ball Bearing Take-Up Unit - 45 mm Bore, Concentric Collar Collar
MI ITEM #11537730
MFR #CLT209-45MM
Price$205.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 45 mm Bore, Concentric Collar Collar
MI ITEM #11537730
MFR #CLT209-45MM

Mfr description
CLT209-45MM CONCENTRIC LOCK TAKE UP 45MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.97/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    CLT209-45MM
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)