Overview
Mfr description
CLWS207-35MM CONCENTRIC LOCK WS TAKE UP
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberCLWS207-35MM
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data