Specifications
Dimensions
- Bore Diameter35 mm
Details
- Bore TypeStraight
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO80067506852
Overview
Mfr description
FB207-35UMM 3-BLT FLGD BRACKET BRG-35MMB