Overview
Mfr description
GSHTB204-20MM TAP BASE PB ADPTR MOUNTB4M
Specifications
- Mounting TypeTapped Base
- Bore Diameter20 mm
- UPC_NO80067535275
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data