Overview
Mfr description
HCT205-25MM TAKE UP BEARING-25MMB4M-METR
Specifications
- Type Of BearingBall Bearing
- Bore Diameter25 mm
- Housing MaterialCast Iron
- Country of OriginUS
- Manufacturer Catalog
- UPC_NO80067512175
- Weight1 lbs
- Bearing TypeNormal Duty
- Locking TypeEccentric Collar
- Instruction Manual
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data