Overview
Mfr description
HCT207-35MM TAKE UP BEARING-35MMB4M-METR
Specifications
- Type Of BearingBall Bearing
- Bore Diameter35 mm
- Housing MaterialCast Iron
- Country of OriginUS
- Manufacturer Catalog
- UPC_NO80067512208
- Weight2.0 lbs
- Bearing TypeNormal Duty
- Locking TypeEccentric Collar
- Instruction Manual
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data